Shop All Dry Erase Markers
Sharpie
Liquid Pen Style Highlighter, Fluorescent Yellow Ink, Chisel Tip, PK12
Mfr # 1754463
Zoro # G401847942
product price: $19.85
/pk 12, $1.65/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified
- Tip Style Chisel
- Color Fluorescent Yellow
- Features Smooth; No
- Weight 0.364 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1754463
- Zoro # G401847942
- UPC # 71641244252
- Country of Origin China
- Category Dry Erase Markers
Details
Item | Highlighters |
Standards | ACMI AP Non-Toxic Certified |
Tip Style | Chisel |
Color | Fluorescent Yellow |
Features | Smooth; No |
Weight | 0.364 lbs |
Highlighter Style | Pen |
Erasable Ink | No |
Pocket Clip | Yes |
Grip Type | Smooth |
Highlighter Barrel Color | Yellow/Black/Clear |
Description
Easily identify important notes with Sharpie Liquid Accent Highlighters. These liquid highlighters feature vibrant inks that quickly dry to a bold, see-through finish. The easy-glide fine chisel tip applies ink smoothly and consistently, while the integrated loop makes it easy to attach the highlighter to a binder or bag.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Bazic 8 mm Jumbo Chisel Tip Permanent Marker 2/Pack Case of 24 (1213)
- OMNIMED Over-The-Bed Poly Clipboard In Beige, PK5 (2039135BG)
- XEROX XEROX PHASER COMP. 6130 MAGENTA (106R01279)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- SHARPIE Chalk Dry Erase Marker, White, PK2 (2103010)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (27026)
- SHARPIE Marker, Retractable, Fine Point, Nontoxic, 6/BX, BK PK (SAN32721PPBX)
- SHARPIE Permanent Markers, , Ultra-Fine, 12/DZ, Black PK (SAN37121DZ)
- SHARPIE Permanent Markers, , Fine Point, Blue PK (SAN30003)
- SHARPIE Tank Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (25026)
- SANFORD Sanford Ink Corporation SAN80078 Dry-Erase Markers- Chisel Point- Low-odor- 8-ST- Assorted (SAN80078)
- Sharpie Dry Erase Markers