Shop All Permanent Markers
Sharpie
King Size Permanent Marker, Broad Chisel Tip, Black, PK4
Mfr # 15661PP
Zoro # G6100995
original price:
$11.14
8% off
new price: $10.19
/pk 4, $2.55/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Broad
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.297 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 15661PP
- Zoro # G6100995
- UPC # 71641156616
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Black |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.297 lbs |
Series | King Size™ |
Marker Grade | Industrial Grade |
Description
Sharpie® King Size Permanent Marker, Broad Chisel Tip, Black, 4/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Daily Calendar Pocket Refill, White (AAGE7175022)
- SMARTGAMES IQ Stars 1-Player Puzzle Game (SG411)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- C-LINE PRODUCTS Shop Ticket Holders, 11 x 8-1/2", PK25 (49911)
- SHARPIE Metallic Gold Permanent Marker, Fine Tip, 12 PK (1823889)
- SHARPIE Black Ultra Fine Tip Permanent Marker 1 ct (37101)
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- SHARPIE Sharpie® Pallet Markers, Black, 12/Case (MK404BK)
- SHARPIE Gum Erasers, 12PK (38264)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- CRA-Z-ART Colorsharp Permanent Markers, Fine Bullet Tip, Assorted Colors, 12/Set (4461024)
- Sharpie Permanent Markers