Sharpie

Industrial Marker, Medium Tip, Red Color Family, Ink, 12 PK


product price: $24.19
/pk 12, $2.02/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dry Time 5 to 30 sec
  • Features Water-Resistant
  • Marker Type Permanent
  • NSF Certified No
  • Temp. Range 0 Degrees to 150 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size Medium
Marking Tool Tip Size Group Medium

Description

Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 5 to 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.