Shop All Highlighters
Sharpie
Highlighter, Wide Barrel, PK36
Mfr # 25876PP
Zoro # G4425744
product price: $27.69
/pk 36, $0.77/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type Wide
- Marker Tip Chisel
- Refillable No
- Marker Set Ink Colors Blue, Orange, Pink, Yellow
- Marker Ink Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 25876PP
- Zoro # G4425744
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighter |
Barrel Type | Wide |
Marker Tip | Chisel |
Refillable | No |
Marker Set Ink Colors | Blue, Orange, Pink, Yellow |
Marker Ink Color | Assorted |
Marker Cap | Capped |
Description
Highlighter, Barrel Type Wide, Assorted, Marker Set Ink Colors Blue, Orange, Pink, Yellow, Capped, Chisel Marker Tip, Refillable No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM COMPATIBLES PCI Brand New Compatible Samsung MLT-D116L Black Toner Ctg 3K Yld for M2625 M2835 M2875 M2885 M2825 (MLT-D116L-PCI)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- PENTEL Mechanical Pencil, 0.9mm, Yellow, PK2 (PENP209BP2K6)
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- SHARPIE Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK (24415PP)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- SHARPIE Accent Highlighter, Chisel Point, Yellow Ink 12PK (SAN25005)
- SHARPIE Liquid Highlighter, Chisel Point, Fluorescent. Green 12PK (SAN1754468)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK4 (25174PP)
- DETECTAMET Detectable Highlighter, Yellow Ink, Chisel Tip, PK5 (150-A05-P05-A08)
- Sharpie Highlighters