Shop All Highlighters
This Product is Discontinued
Sharpie
Highlighter, Chisel Tip Yellow PK12 (Discontinued)
Mfr # 27005
Zoro # G3379162
This Product is Discontinued
Key Features
- Tip Size Chisel
- Barrel Type Pocket
- Point Type Chisel
- Marker Ink Color Yellow
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 27005
- Zoro # G3379162
- UPC # 071641270053
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Chisel |
Details
Item | Accent Pocket Style Highlighter |
Ink Color | Yellow |
Barrel Type | |
Point Type | Chisel |
Marker Ink Color | Yellow |
Marker Tip | Chisel |
Tip Style | Chisel |
Standards | AP Certified Nontoxic |
Description
Highlighter, Barrel Type Pocket, Yellow, Chisel Marker Tip, Standards AP Certified Nontoxic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.