Shop All Highlighters
Sharpie
Highlighter, Chisel Tip Fluorescent Pink PK12
Mfr # 27009
Zoro # G2533937
product price: $8.39
/pk 12, $0.70/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Pocket
- Point Type Chisel
- Standards Conforms to ASTM D 4243
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 27009
- Zoro # G2533937
- UPC # 071641270091
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Chisel |
Details
Item | Accent Pocket Style Highlighter |
Ink Color | Fluorescent Pink |
Barrel Type | |
Point Type | Chisel |
Standards | Conforms to ASTM D 4243 |
Marker Tip | Chisel |
Marker Ink Color | Pink |
Tip Style | Chisel |
Description
Highlighter, Barrel Type Pocket, Pink, Chisel Marker Tip, Standards Conforms to ASTM D 4243, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- BIC Black Permanent Marker, Bullet Tip, 12 PK (BICPMR11BK)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1098)
- MASTERVISION 4 ft.x6ft. Dry Erase Board (MA2700790)
- SHARPIE Highlighter, Chisel Tip Fluorescent Orange PK12 (27006)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- SHARPIE Highlighter, Chisel Tip Fluorescent Green PK12 (27026)
- SHARPIE Neon Color Yellow Chisel Tip Highlighter , 2PK (25162PP)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow, PK36 (2003991)
- SHARPIE Highlighter, Wide Barrel, PK36 (25876PP)
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- Sharpie Highlighters