Shop All Permanent Markers
Sharpie
Green Permanent Marker, Fine Tip, 12 PK
Mfr # 30004
Zoro # G0156484
Best Seller
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine
- Barrel Type Original
- Marker Tip Fine
- Point Type Bullet
- Marker Ink Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 30004
- Zoro # G0156484
- UPC # 071641300040
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Green |
Barrel Type | Original |
Marker Tip | Fine |
Point Type | Bullet |
Marker Ink Color | Green |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Features | Capped |
Marker Cap | Capped |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Green, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- ILC Replacement For LEXMARK, X203A11G (X203A11G)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (30003B)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted Colors, PK12 PK (37175PP)
- SHARPIE Marker, Sharpie Paint, White (35568)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- SANFORD Sanford 652-85018 Mean Streak; White (652-85018)
- Sharpie Permanent Markers