Shop All Pens
Sharpie
Gel Pen, Contoured, Retractable, PK36
Mfr # 2096180
Zoro # G510905199
product price: $47.95
/pk 36, $1.33/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Grip Contoured
- Pen Tip 0.7 mm
- Includes Canister
- Pen Cap Retractable
- Pen Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Pen Grip | Contoured |
Pen Tip | 0.7 mm |
Item | Gel Pen |
Includes | Canister |
Pen Cap | Retractable |
Pen Ink Color | Black |
Features | Smear Guard, No Bleed Technology |
Barrel Material | Plastic |
Barrel Color | Black |
Metal Detectable | Not Metal Detectable |
Includes Pen Cushion | Cushion Included |
Marker Cap | Retractable |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Contoured, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Features Smear Guard, No Bleed Technology, Includes Canister, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- WESTERN PLASTICS Film Hybrid80 Plus 14.5"x2000 Bulk (HPL26)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2W0508)
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- SHARPIE S-Gel Black Retractable Gel Pen , 2PK (2096156)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- SHARPIE Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2101306)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK12 PK (2096187)
- SHARPIE S-Gel Pen, Bold 1.0mm, Red, PK12 (2096136)
- SHARPIE S-Gel Blue Retractable Gel Pen , 2PK (2096170)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- Sharpie Pens