Shop All Highlighters
This Product is Discontinued
Sharpie
Gel Highlighter, 3-in-1 Tip Yellow PK12 (Discontinued)
Mfr # 1825629
Zoro # G4576397
This Product is Discontinued
Key Features
- Ink Color Yellow
- Tip Size 3-in-1
- Features Innovative Blade Tip
- Tip Style Blade Tip
- Marker Ink Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1825629
- Zoro # G4576397
- UPC # 071641054257
- Country of Origin South Africa
- Category Highlighters
Dimensions
Tip Size | 3-in-1 |
Details
Item | Gel Highlighter |
Ink Color | Yellow |
Features | Innovative Blade Tip |
Tip Style | Blade Tip |
Marker Ink Color | Yellow |
Description
Gel Highlighter, Yellow, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.