Shop All Dry Erase Markers
Sharpie
Flip Chart Marker, Broad Bullet Tip, Assorted Colors, PK4
Mfr # 22474
Zoro # G301847769
product price: $4.25
/pk 4, $1.06/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Type Permanent
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 22474
- Zoro # G301847769
- UPC # 71641224742
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Type | Permanent |
Color | Assorted |
Series | Flip Chart® |
Weight | 0.188 lbs |
Marker Grade | General Use |
Marker Series | Flip Chart® |
Marker Color Assortment | Black; Blue; Green; Red |
Description
Sharpie Flip Chart Markers feature a non-toxic, low-odor formula--ideal for classrooms and offices. The unique water-based ink won't bleed through flip chart pages. Bullet tips minimize marker squeaks for less distraction during presentations and brainstorming sessions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 3" L, 4" W, PK500 (56KZ80)
- BUSINESS SOURCE Punch, Heavyduty, 3-Hole, 30Sh (65625)
- ZORO SELECT Foam Roll, 250 ft. L, White, 48 In. W (5VFE8)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- SHARPIE Permanent Markers, , Fine Point, Blue PK (SAN30003)
- SHARPIE Permanent Marker, Fine Point, 2/PK, Black PK (SAN30162PP)
- SHARPIE Marker, Wet Erase, Chalk, Medium, 3/PK, GN/OE/Violet PK (SAN2103006)
- SHARPIE Permanent Marker, Ultra Fine Point, 2/CD, Black PK (SAN37161PP)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK (2103011)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Orange, PK12 (30006)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- Sharpie Dry Erase Markers