Shop All Permanent Markers
Sharpie
Fine Tip Permanent Marker, Stainless Steel Single Marker Case, Fine Bullet Tip, Black, 6PK
Mfr # 2135418
Zoro # G609151384
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Fine
- Features Stainless Steel Single Marker Case
- Includes Stainless Steel Single Marker Case
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 2135418
- Zoro # G609151384
- UPC # 71641188907
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Black |
Features | Stainless Steel Single Marker Case |
Includes | Stainless Steel Single Marker Case |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip Type | Bullet |
Marker Ink Type | Permanent |
Marker Grade | General Use |
Description
Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- ADVANTUS Box, Index Card, 4X6", Clear (40305)
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- SHARPIE Blue Industrial Marker, 12 PK (44003)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- SHARPIE Super Sharpie® Markers, Black, 12/Case (MK305BK)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- SHARPIE Gold, Silver Metallic Permanent Markers, 2 PK (1829202)
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- MARKS-A-LOT CHISEL TIP PRPL 1/DOZ MARKS A LOT PERM MARKER MOQ=1, Pkg Qty=12 (08884)
- Sharpie Permanent Markers