Shop All Dry Erase Markers
Sharpie
Fine Tip Permanent Marker, Fine Bullet Tip, Red, PK12
Mfr # 30002
Zoro # G901847787
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Tip Bullet
- Color Red
- Marker Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 30002
- Zoro # G901847787
- UPC # 71641300026
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Bullet |
Color | Red |
Marker Type | Permanent |
Weight | 0.296 lbs |
Marker Grade | General Use |
Description
Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Holder, 9", Aluminium, Rail, Bulletin (1500)
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- FOX LUGGAGE Rockland 2 Pc Pink Bandana Luggage Set (F102-PINKBANDANA)
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- SHARPIE Marker, Wet Erase, Chalk, WE/RD/BE/YW/GN (SAN2103011)
- SHARPIE Permanent Markers, , Fine Point, Red PK (SAN30002)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Yellow Ink, Chisel Tip, PK12 (1754463)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Black, PK12 (30001)
- SHARPIE Mini Assorted Fine Tip Permanent Marker 72 pk, 72PK (35111-0)
- SHARPIE Fine Bullet Tip Permanent Marker, Green, PK12 (30004)
- QUARTET Neon Dry Erase Marker Set, Assorted, PK4 (79551-US)
- Sharpie Dry Erase Markers