Shop All Dry Erase Markers
Sharpie
Fine Tip Permanent Marker, Fine Bullet Tip, Orange, PK12
Mfr # 30006
Zoro # G201847852
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Type Permanent
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 30006
- Zoro # G201847852
- UPC # 71641300064
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Type | Permanent |
Color | Orange |
Weight | 0.298 lbs |
Marker Grade | General Use |
Description
Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, Blue, 100 Pg (TOP65161)
- OKI DATA OKI COMP. C710/C711 MAGENTA (43866102)
- BROTHER Yellow Toner Cartridge 1.3K YLD (TN223Y)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Red Ink PK (SAN37002)
- SHARPIE Permanent Marker, Chisel Tip, 36/BX, BK PK (SAN2083007)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Black, PK12 (30001)
- SHARPIE Permanent Marker, , Ultra-Fine, Black Ink PK (SAN37001)
- SHARPIE Permanent Markers, Twin Tip, Fine/Ultra Fine Point, 12/BX, BK PK (SAN32201BX)
- SHARPIE Chalk Dry Erase Marker, Assorted, PK5 (2103011)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- Sharpie Dry Erase Markers