Shop All Dry Erase Markers
Sharpie
Fine Tip Permanent Marker, Fine Bullet Tip, Assorted Colors, PK65, 65PK
Mfr # 2136724
Zoro # G106569156
product price: $83.99
/pk 65, $1.29/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Tip Bullet
- Color Assorted
- Marker Tip Size (text) Fine
- Marker Ink Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2136724
- Zoro # G106569156
- UPC # 71641189669
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Marker Tip Size (text) | Fine |
Details
Item | Markers |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Bullet |
Color | Assorted |
Marker Ink Type | Permanent |
Marker Color Assortment | Almond; Amber; Aqua; Aquamarine; Argyle Green; Banana Clip Yellow; Berry; Black; Blue; Blue Ice; Boysenberry; Brilliant Blue; Brown; Cabochan Coral; Celestial Gray; Citrine; Dark Matter Gray; Electric Pink; Galaxy Green; Geode Green; Green; Intergalactic Indigo; Jasper Green; Jellie Pink; Jetset Jade; Jupiter Red; Lavender Mica; Leg Warmer Orange; Light Cerulean Blue; Lilac; Lime; Magenta; Martian Green; Mint; Nano Blue; Navy; Optic Orange; Orange; Orion Orange; Peach; Peacock Blue; Pink; Pink Lemonade; Power Pink; Purple; Purple Fluorite; Racey Red; Red; Rocket Fuel Red; Rose Quartz; Sky; Slate Grey; Solar Flare Red; Supersonic Yellow; Surf Tangerine; Tanzanite; Teal Tigers Eye; Techno Blue; Ultra Violet; Valley Girl Violet; Venus Green; Violet Chalcedony; Yellow |
Marker Grade | General Use |
Description
Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- TAPE LOGIC Tape Logic® Labels, "Rush", 3" x 5", Fluorescent Red, 500/Roll (DL1368)
- DECKER TAPE PRODUCTS Label, DL6532, DAYS OF WEEK - THU, 2" DIAMETER (DL6532)
- SHARPIE T.E.C. Permanent Marker, Fine Bullet Tip, Black (13401)
- SHARPIE Markers, Retractable, Ultra Fine, 12BX, Black PK (SAN1735801BX)
- SHARPIE EXPO 1 Low Odor Assorted Color Dry Erase Markers 4 pk (80174)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Yellow Ink, Chisel Tip, PK12 (1754463)
- SHARPIE Marker, Wet Erase, Chalk, WE/RD/BE/YW/GN (SAN2103011)
- SHARPIE Permanent Markers, , Fine Point, Orange PK (SAN30006)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- Sharpie Dry Erase Markers