Shop All Dry Erase Markers
Sharpie
Fine Tip Permanent Marker, Extra-Fine Needle Tip, Astd Colors, PK24
Mfr # 75847
Zoro # G401847959
product price: $27.99
/pk 24, $1.17/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Extra-Fine
- Color Assorted
- Marker Tip Needle
- Marker Type Permanent
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 75847
- Zoro # G401847959
- UPC # 71641758476
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Assorted |
Marker Tip | Needle |
Marker Type | Permanent |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.514 lbs |
Marker Grade | General Use |
Marker Color Assortment | Aqua; Berry; Black; Blue; Brown; Burgundy; Green; Lilac; Lime; Magenta; Marigold; Mint; Navy; Olive; Orange; Peach; Pink; Plum; Purple; Red; Sky Blue; Tangerine; Turquoise; Yellow |
Description
Crank up the color with Sharpie Color Burst Ultra Fine Point Permanent Markers! Intensely bright, the supercharged shades create energizing visuals that always stand out. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring an ultra-fine point built for precise marking and writing, Sharpie Color Burst Ultra Fine Point Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Black Business Notebook (0667206)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- 3M Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sht Cap, Blk (DH240MB)
- SHARPIE Permanent Markers, , Fine Point, Orange PK (SAN30006)
- SHARPIE EXPO 1 Low Odor Assorted Color Dry Erase Markers 4 pk (80174)
- SHARPIE Retractable Black Fine Tip Permanent Marker (32721)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Black (44001)
- SHARPIE Flip Chart Marker, Broad Bullet Tip, Assorted Colors, PK4 (22474)
- SHARPIE Tank Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (25025)
- AVERY Large Permanent Ink Markers, Chisel Point, Red Ink PK (AVE08887)
- Sharpie Dry Erase Markers