Shop All Permanent Markers
Sharpie
Fine Tip Permanent Marker, Assorted Color Burst & Classic Colors, PK24
Mfr # 1949557
Zoro # G6070913
product price: $31.75
/pk 24, $1.32/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Limited Edition Color Burst and Classic
- Tip Size Fine
- Point Type Bullet
- Weight 0.595 lbs
- Includes (19) Classic Color Markers; (5) Color Burst Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1949557
- Zoro # G6070913
- UPC # 71641098664
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted Limited Edition Color Burst and Classic |
Point Type | Bullet |
Weight | 0.595 lbs |
Includes | (19) Classic Color Markers; (5) Color Burst Markers |
Features | Limited Edition Sharpie® Color Burst Permanent Markers—Crank up the color with the intensely bright, supercharged shades of Limited Edition Sharpie® Color Burst Permanent Markers! |
Marker Grade | General Use |
Description
Sharpie® Fine Tip Permanent Marker, Assorted Color Burst & Classic Colors, 24/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- BUSINESS SOURCE Steno Notebook, Green (BSN26741)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- ADVANTUS Bulldog Clips, Steel, 5/16"Capacity (2000)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK (2089638)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- SHARPIE Metallic Fine Point Permanent Markers, Bullet Tip, Silver, PK36 (2003899)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- SHARPIE Mean Streak Marking Stick, Broad Chisel Tip, White (85018)
- SHARPIE Sharpie® Flip Chart Markers, Assorted Colors, 4 Per Pack, PK3 (22474)
- SANFORD Sharpie® Permanent Marker, Fine Point, Black Ink, 5/Pack (30665PP)
- Sharpie Permanent Markers