Shop All Permanent Markers
Sharpie
Cosmic Color Permanent Markers, Medium Bullet Tip, Asstd Colors, PK24
Mfr # 2033573
Zoro # G6070764
product price: $27.79
/pk 24, $1.16/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Cosmic
- Tip Size Medium
- Point Type Bullet
- Weight 0.595 lbs
- Series Cosmic Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2033573
- Zoro # G6070764
- UPC # 71641140639
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Assorted Cosmic |
Point Type | Bullet |
Weight | 0.595 lbs |
Series | Cosmic Color |
Marker Grade | General Use |
Description
Sharpie® Cosmic Color Permanent Markers, Medium Bullet Tip, Assorted Colors, 24/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (282361HPR)
- BOX PACKAGING Ship-Lite® Flat Envelopes, 6"W x 9"L, White, 100/Pack (SLF0609WH)
- ENCORE PACKAGING Ball Grip (EP-820)
- BSC PREFERRED 14 x 12 x 4'' White Literature Mailers, 50PK (S-16943)
- SHARPIE Assorted Colors Permanent Marker Set, Ultra Fine Tip, 8 PK (1742025)
- SHARPIE Mean Streak Marking Stick, Broad Chisel Tip, White (85018)
- SHARPIE Permanent Fine Point Marker Set, PK5 (30653PPA)
- SHARPIE Emerald, Ruby, Sapphire Permanent Marker Set, Fine Tip, 3 PK (2029669)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- SHARPIE Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow Marker Set, 5 PK (1860443)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- Sharpie Permanent Markers