Shop All Permanent Markers
Sharpie
Cosmic Color Permanent Markers, Extra-Fine Needle Tip, Assorted, PK24
Mfr # 2033572
Zoro # G6080844
product price: $31.15
/pk 24, $1.30/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Cosmic
- Tip Size Extra-Fine
- Point Type Needle
- Series Cosmic Color
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2033572
- Zoro # G6080844
- UPC # 71641140646
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Assorted Cosmic |
Point Type | Needle |
Series | Cosmic Color |
Marker Grade | General Use |
Description
Sharpie® Cosmic Color Permanent Markers, Extra-Fine Needle Tip, Assorted Colors, 24/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP BLK STL Vert Mailbox (THVKB001)
- LEXMARK Ultra High Yield Black Toner Cartridge 25K (56F1U00)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Black, 100/Case (G26051)
- SHARPIE Sharpie® Fine Point Permanent Markers, Red, 12/Case (MK301RD)
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK24 PK (2117330)
- SHARPIE Metallic Silver Metallic Permanent Marker, Fine Tip, 12 PK (39100)
- SHARPIE Black Marker, 12 PK (SNF 44001)
- SHARPIE Emerald, Ruby, Sapphire Permanent Marker Set, Fine Tip, 3 PK (2029669)
- WESTCOTT Accessories, 14" Professional Dusting Brush (DB-1)
- Sharpie Permanent Markers