Shop All Permanent Markers
Sharpie
Blue Permanent Marker, Ultra Fine Tip, 12 PK
Mfr # 37003
Zoro # G0135107
original price:
$12.39
12% off
new price: $10.89
/pk 12, $0.91/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Ultra Fine
- Barrel Type Original
- Marker Tip Ultra Fine
- Marker Ink Color Blue
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 37003
- Zoro # G0135107
- UPC # 071641370036
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Ultra Fine |
Details
Item | Permanent Marker |
Ink Color | Blue |
Barrel Type | Original |
Marker Tip | Ultra Fine |
Marker Ink Color | Blue |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Features | Capped |
Marker Cap | Capped |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Blue, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASBRO Board Gam Candy Land 3Y+ (HSBA4813)
- GET READY KIDS Farm Animals Playset, 12 Pieces (870)
- BUSINESS SOURCE 2-Ply Tab Color Letter Fastener Folder, PK50 (17571)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (37002)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (37001B)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- SHARPIE Markers, Chisel Tip, 8 PK (38250PP)
- SHARPIE Silver Markers, 12 PK (39100)
- SHARPIE Black, Blue, Green, Red Permanent Marker Set, Fine Tip, 4 PK (30174PP)
- MR. SKETCH Scented Stix Watercolor Marker Set, Fine Bullet Tip, Asstd Color, PK10 (1905313)
- Sharpie Permanent Markers