Shop All Permanent Markers
Sharpie
Blue Permanent Marker, Twin Tip, 12 PK
Mfr # 32003
Zoro # G0226265
product price: $21.85
/pk 12, $1.82/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine/Extra Fine
- Marker Tip Twin
- Point Type Bullet
- Features Twin Tip
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 32003
- Zoro # G0226265
- UPC # 071641320031
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine/Extra Fine |
Details
Item | Permanent Marker |
Ink Color | Blue |
Marker Tip | Twin |
Point Type | Bullet |
Features | Twin Tip |
Standards | AP Certified Nontoxic |
Waterproof | Yes |
Marker Ink Color | Blue |
Marker Tip Combination | Ultra Fine/Fine |
Description
Twin Tip Permanent Marker, Blue, Marker Tip Combination Ultra Fine/Fine, Waterproof Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- SHARPIE Black Permanent Marker, 12 PK (32001B)
- SHARPIE Gold, Silver, Bronze Metallic Permanent Markers, 3 PK (1823815)
- SHARPIE Blue Industrial Marker, 12 PK (44003)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- SHARPIE Permanent Marker, Chisel, Fine Tip, 12 PK (33001)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- Sharpie Permanent Markers