Shop All Permanent Markers
Sharpie
Blue Permanent Marker, Fine Tip, 12 PK
Mfr # 32703
Zoro # G0156852
product price: $26.59
/pk 12, $2.22/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine
- Barrel Type Original
- Marker Tip Fine
- Point Type Bullet
- Marker Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 32703
- Zoro # G0156852
- UPC # 071641327030
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Blue |
Barrel Type | Original |
Marker Tip | Fine |
Point Type | Bullet |
Marker Ink Color | Blue |
Waterproof | Yes |
Features | Retractable |
Standards | AP Certified Nontoxic |
Marker Cap | Retractable |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Blue, Marker Tip Fine, Marker Cap Retractable, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13230)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (32702)
- SHARPIE Assorted Colors Permanent Marker, Fine Tip, 12 PK (32707)
- SHARPIE Metallic Chisel Permanent Marker, PK6 (2089634)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- SANFORD Sanford 652-30162PP Sharpie Permanent Markers; Fine Point; Black - 2 Per Card (652-30162PP)
- Sharpie Permanent Markers