Shop All Permanent Markers
Sharpie
Black, Red Permanent Marker Set, Chisel Tip, 2 PK
Mfr # 2178496
Zoro # G2153358
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Chisel
- Marker Ink Color Assorted
- Tip Size Chisel
- Waterproof Yes
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2178496
- Zoro # G2153358
- UPC # 00071641144378
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Chisel |
Details
Item | Permanent Marker Set |
Marker Tip | Chisel |
Ink Color | Black, Red |
Marker Ink Color | Assorted |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Features | Marker Marks On Dry, Wet and Oily Surfaces |
Marker Set Ink Colors | Black, Red |
Marker Set Ink Colors | Black, Red |
Marker Set Ink Colors | Black, Red |
Description
Permanent Marker Set, Assorted, Black, Red, Marker Tip Chisel, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 1.75 mil, Clear, Pk500 (3CTZ8)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 12", Kraft, 20/Bundle (22XL27)
- FELLOWES Shredder Bags, 50 Gal, Clear, PK50 (3604101)
- BUSINESS SOURCE Heavy duty View Binder 2" Binder Capacity Letter (68020)
- SHARPIE Black Permanent Marker Set, Chisel Tip, 2 PK (2018330)
- SHARPIE FINE TIP PERMANENT MARKER, ASSORTED COLORS, 4/SET (30174PP)
- SHARPIE PRO Black Chisel Tip Permanent Marker 2 pk (2018330)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- SHARPIE Marker, Sharpie Paint, White (35568)
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- SHARPIE Permanent Marker, Fine LeadTip, Black LeadTip (30162PP)
- Sharpie Permanent Markers