Shop All Permanent Markers
Sharpie
Black Permanent Marker, Fine Tip, 2 PK
Mfr # 32724PP
Zoro # G2147923
product price: $6.15
/pk 2, $3.08/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Fine
- Barrel Type Original
- Marker Tip Fine
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 32724PP
- Zoro # G2147923
- UPC # 071641327245
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Black |
Barrel Type | Original |
Marker Tip | Fine |
Standards | AP Certified Nontoxic |
Marker Cap | Capped |
Features | Retractable |
Waterproof | Yes |
Marker Ink Color | Black |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Black, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 600 Ft., PK10 (K57266G)
- LEARNING RESOURCES Beaker Creatures Monster Glow Lab (3838)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Total Black Foam Board, PK10 (20308-10)
- THE PUPPET CO Story Telling Puppet, Superhero (Dark Skin) (PC001919)
- SHARPIE Flip ChartMarker, Broad Bullet Tip, Assorted Colors, PK8 (22478)
- SHARPIE Black Extreme Marker, Fine Tip, 12 PK (1927432)
- SHARPIE Black, Blue, Red Industrial Marker, 4 PK (2178479)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- SHARPIE Marker, Sharpie Paint, White (35568)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- AVERY Avery® Marks-A-Lot Permanent Marker, Large Chisel Tip, Assorted Ink, 12/Set (24800)
- Sharpie Permanent Markers