Shop All Permanent Markers
Sharpie
Black Permanent Marker, Fine Tip, 12 PK
Mfr # 2017818
Zoro # G2153263
product price: $20.79
/pk 12, $1.73/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Marker Tip Fine
- Ink Color Black
- Marker Cap Capped
- Marker Ink Color Black
- Tip Size Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2017818
- Zoro # G2153263
- UPC # 00071641149007
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Marker Tip | Fine |
Ink Color | Black |
Marker Cap | Capped |
Marker Ink Color | Black |
Waterproof | Yes |
Barrel Type | Original |
Standards | AP Certified Nontoxic |
Features | Open Stock, Marker Marks On Dry, Wet and Oily Surfaces |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Black, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Red PK (SAN2059)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- SHARPIE Metallic Fine Point Perm Markers, Fine Bullet Tip, Blue-Green-Red, PK6 (2029678)
- SHARPIE Mean Streak Marking Stick, Broad Chisel Tip, White (85018)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (37002)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- Sharpie Permanent Markers