Shop All Permanent Markers
This Product is Discontinued
Sharpie
Black Permanent Marker, Chisel Tip (Discontinued)
Mfr # 34820PP
Zoro # G2184655
This Product is Discontinued
Key Features
- Ink Color Black
- Tip Size Chisel
- Barrel Type Wide
- Marker Tip Chisel
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 34820PP
- Zoro # G2184655
- UPC # 071641348202
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Chisel |
Details
Item | Permanent Marker |
Ink Color | Black |
Barrel Type | Wide |
Marker Tip | Chisel |
Standards | AP Certified Nontoxic |
Waterproof | Yes |
Marker Ink Color | Black |
Washable | No |
Marker Cap | Capped |
Description
Permanent Marker, Black, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.