Shop All Permanent Markers
Sharpie
Black Permanent Marker, Chisel Tip
Mfr # 2178493
Zoro # G2153394
original price:
$4.99
10% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Chisel
- Ink Color Black
- Marker Ink Color Black
- Tip Size Oversized Chisel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2178493
- Zoro # G2153394
- UPC # 00071641144460
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Oversized Chisel |
Details
Item | Permanent Marker |
Marker Tip | Chisel |
Ink Color | Black |
Marker Ink Color | Black |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Features | Durable Chisel Tip Can Take a Beating on The Job and Resists Wear and Tear |
Description
Permanent Marker, Black, Marker Tip Chisel, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black Blue (H230)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- ROYAL TONER Toner For MS310 (501H), 5K Pages (50F1H00)
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- SHARPIE Markers Asst/4 Twin Ti (32174-PP)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- SHARPIE Gum Erasers, 12PK (38264)
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- SHARPIE Assorted Fine Tip Metallic Marker 3 pk (2029669)
- SHARPIE PRO Black Chisel Tip Permanent Marker 2 pk (2018330)
- GARVEY Pricemarker Kit, 1-Line, 6/line, 7/16x13/16 (090971)
- Sharpie Permanent Markers