Shop All Permanent Markers
Sharpie
Black Permanent Marker, Chisel Tip
Mfr # 2178491
Zoro # G2153376
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Marker Tip Chisel
- Ink Color Black
- Marker Ink Color Black
- Tip Size Chisel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2178491
- Zoro # G2153376
- UPC # 00071641144330
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Chisel |
Details
Item | Permanent Marker |
Marker Tip | Chisel |
Ink Color | Black |
Marker Ink Color | Black |
Waterproof | Yes |
Features | Marker Marks On Dry, Wet and Oily Surfaces |
Standards | AP Certified Nontoxic |
Description
Permanent Marker, Black, Marker Tip Chisel, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- SHARPIE Sharpie® Permanent Fine Point Marker Set, PK16 (SAN30078)
- SHARPIE Sharpie® Fine Point Permanent Markers, Orange, 12/Case (MK301OR)
- SHARPIE Red Markers, 12 PK (32702)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- SANFORD Sharpie® Extreme Marker, Fine Bullet Tip, Black, Dozen (1927432)
- Sharpie Permanent Markers