Shop All Permanent Markers
Sharpie
Black Permanent Marker, Chisel Tip, 12 PK
Mfr # 38201
Zoro # G0155976
Best Seller
original price:
$11.79
5% off
new price: $11.09
/pk 12, $0.92/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Wide
- Marker Tip Chisel
- Standards AP Certified Nontoxic
- Marker Cap Capped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 38201
- Zoro # G0155976
- UPC # 071641382015
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Chisel |
Details
Item | Permanent Marker |
Ink Color | Black |
Barrel Type | Wide |
Marker Tip | Chisel |
Standards | AP Certified Nontoxic |
Marker Cap | Capped |
Marker Ink Color | Black |
Waterproof | Yes |
Features | Capped |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Black, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- CRAYOLA Crayons Regular Eight Colors (Bulk), PK3000 (52-8908)
- SHARPIE Blue Permanent Marker, Chisel Tip, 12 PK (38203)
- SHARPIE Red Permanent Marker, Chisel Tip, 12 PK (38202)
- SHARPIE Black, Blue, Green, Red Twin-Tip Markers, 4 PK (32174PP)
- SHARPIE Metallic Fine Point Permanent Markers, Bullet Tip, Silver, PK4 (39109PP)
- SHARPIE Marker, SharpiePoint, Fine, Yellow (37305)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- STAEDTLER Staedtler ST 313 WP6 Overhead pen Lumocolor; S permanent 6 pieces (ST 315 WP6)
- Sharpie Permanent Markers