Shop All Permanent Markers
Sharpie
Black, Navy Blue, Blue, Turquoise, Green, Lime, Orange, Red, Berry, Plum, Aqua, Magenta Markers
Mfr # 32707
Zoro # G6193350
product price: $28.29
/pk 12, $2.36/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Ink Color Black, Navy Blue, Blue, Turquoise, Green, Lime, Orange, Red, Berry, Plum, Aqua, Magenta
- Tip Size Fine
- Point Type Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 32707
- Zoro # G6193350
- UPC # 071641327078
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Ink Color | Black, Navy Blue, Blue, Turquoise, Green, Lime, Orange, Red, Berry, Plum, Aqua, Magenta |
Point Type | Retractable |
Description
Marker,Sharpie,Rt,Fine,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND BUBBLE WRAP 12""X60' (286687)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM65)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 12 1/4 in W x 4 3/4 in H (2W256)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- SHARPIE Permanent Paint Marker, Extra-Broad Chisel Tip, Black (35564)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (38201)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Assorted Colors, PK8 PK (33861PP)
- SHARPIE Sharpie® Fine Point Marker, Black, PK12 (SAN30001)
- SHARPIE Sharpie Rect Marker Blk (32721)
- SHARPIE Fine Tip Permanent Marker, Black, PK5 (30665PP)
- Sharpie Permanent Markers