Shop All Permanent Markers
Sharpie
Black Marker, 12 PK
Mfr # SNF 44001
Zoro # G4997155
product price: $57.49
/pk 12, $4.79/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Tip Size Broad
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # SNF 44001
- Zoro # G4997155
- UPC # 071641440012
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Marker |
Ink Color | Black |
Color | Black |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Product Type | Magnum 44,Black,Marker,PK12 |
Series | Magnum® |
Marker Grade | Industrial Grade |
Description
Marker, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- C-LINE PRODUCTS Binding Bars, 11"x1/8", 100/BX, Black PK (CLI34551)
- UNIVERSAL ONE Self-Stick Easel Pad, 25x30 In, White, PK2 (UNV35603)
- SHARPIE Pro Permanent Marker, Bullet Tip, PK12, Bullet Tip, 12 PK (2017818)
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- SHARPIE Black Fine Tip Permanent Marker (30101)
- SHARPIE FINE TIP PERMANENT MARKER, ASSORTED COLORS, 4/SET (30174PP)
- SHARPIE Sharpie S-Note Creative Markers - Assorted Color - Pack of 12 (SAN2117329)
- SHARPIE Green Permanent Marker, Fine Tip, 12 PK (30004)
- SANFORD Sharpie, PERMANENT PAINT MARKER, FINE BULLET TIP, BLACK (35534)
- Sharpie Permanent Markers