Shop All Permanent Markers
Sharpie
Black Flip Chart Marker, Black, PK8, 8 PK
Mfr # 1760445
Zoro # G4176247
product price: $10.35
/pk 8, $1.29/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Tip Size Broad
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1760445
- Zoro # G4176247
- UPC # 071641018921
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Flip Chart Marker,Black,PK8 |
Color | Black |
Ink Color | Black |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | Flip Chart® |
Marker Grade | General Use |
Description
Flip Chart Marker,Black,PK8, Markers Brand SHARPIE, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black (A7017921)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 9"W x 12"L, 4 Mil, Clear, 1000/Pack (PB3765)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Assorted Colors, PK3 PK (32726PP)
- SHARPIE Fine Tip Permanent Marker, Assorted Colors, PK8 (30078)
- SHARPIE Sharpie Rect Marker Blk (32721)
- SHARPIE Black Marker, 12 PK (SNF 44001)
- SHARPIE Blue Permanent Marker, Chisel Tip, 12 PK (38203)
- SHARPIE Red Fine Tip Permanent Marker (30102)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- Sharpie Permanent Markers