Shop All Permanent Markers
Sharpie
Black, Blue, Red Permanent Marker Set, Fine Tip, 4 PK
Mfr # 2018324
Zoro # G2153288
original price:
$10.99
14% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Fine
- Ink Color Black, Blue, Red
- Marker Ink Color Assorted
- Tip Size Fine
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 2018324
- Zoro # G2153288
- UPC # 00071641144293
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker Set |
Marker Tip | Fine |
Ink Color | Black, Blue, Red |
Marker Ink Color | Assorted |
Waterproof | Yes |
Marker Set Ink Colors | Black, Blue, Red |
Features | Marker Marks On Dry, Wet and Oily Surfaces |
Standards | AP Certified Nontoxic |
Marker Set Ink Colors | Black, Blue, Red |
Marker Set Ink Colors | Black, Blue, Red |
Description
Permanent Marker Set, Assorted, Black, Blue, Red, Marker Tip Fine, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x8x8 in (55NN11)
- FROGGY'S FOG Freezin Fog Outdoor Low Lying Fog Fluid - 4 Gallon Case (FJ-FZ-4)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- QUARTET Marker, Dry Erase, Ast, PK4 (79552)
- SHARPIE Black Marker, 12 PK (1927432)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (30003B)
- SHARPIE Red Permanent Marker, Chisel Tip, 12 PK (38202)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (37002)
- SHARPIE Fine Tip Permanent Marker, Stainless Steel Single Marker Case, Fine Bullet Tip, Black, 6PK (2135418)
- TOMBOW DUAL BRUSH SET 20 NEUTRALS (56194)
- Sharpie Permanent Markers