Shop All Permanent Markers
Sharpie
Black, Blue, Red Industrial Marker, 4 PK
Mfr # 2178479
Zoro # G3186863
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Red
- Ink Color Black, Blue, Red
- Tip Size Bold
- Point Type Chisel
- Marking Tool Tip Size Group Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 2178479
- Zoro # G3186863
- UPC # 071641156746
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Bold |
Marking Tool Tip Size Group | Large |
Description
Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 5 to 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature Not Applicable, Pigment Color Black/Blue/Red, Pigment Material Ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41747)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/ cutter (HTA-KFHC)
- SHARPIE Permanent Marker, Fine LeadTip, Black LeadTip (30162PP)
- SHARPIE Metallic Gold Permanent Marker, Fine Tip, 12 PK (1823889)
- SHARPIE Pro Permanent Marker, Bullet Tip, PK12, Bullet Tip, 12 PK (2017818)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (37002)
- SHARPIE Assorted Markers, 72 PK (1983254)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- Sharpie Permanent Markers