Shop All Permanent Markers
Sharpie
Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK
Mfr # 22474
Zoro # G4777762
product price: $4.59
/pk 4, $1.15/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red, Green
- Color Assorted
- Tip Size Broad
- Barrel Type Original
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 22474
- Zoro # G4777762
- UPC # 071641224742
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Permanent Marker Set |
Ink Color | Black, Blue, Red, Green |
Color | Assorted |
Barrel Type | Original |
Marker Tip | Bullet |
Point Type | Bullet |
Marker Set Ink Colors | Black, Blue, Green, Red |
Marker Cap | Capped |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Permanent Marker Set, Assorted, Black, Blue, Green, Red, Marker Tip Bullet, Marker Cap Capped, Barrel Type Original, Markers Brand SHARPIE, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 16", Kraft, 10/Bundle (55VJ06)
- BUSINESS SOURCE White Tab Double-reverse Print-on Index, PK50 (02077)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 3" x 5", Black/White, 500/Roll (DL3241)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02WW)
- SHARPIE Red Twin-Tip Perm Marker, Fine/UF, Red, Package Quantity 12, 12 PK (32002)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (38201)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12 PK (2117329)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (2017818)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Assorted, PK6 PK (2089634)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (32702)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- Sharpie Permanent Markers