Shop All Permanent Markers
Sharpie
Black, Blue, Red Fine Point Retractable Markers, 3 PK
Mfr # 32726PP
Zoro # G6193439
original price:
$9.96
21% off
new price: $7.79
/pk 3, $2.60/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red
- Tip Size Fine
- Point Type Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 32726PP
- Zoro # G6193439
- UPC # 071641327269
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Fine Point Retractable Markers |
Ink Color | Black, Blue, Red |
Point Type | Retractable |
Description
Marker,Sharpie,Rt,Fine,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- TOY TIME Rubber Horseshoes Game Set for Tailgating, Camping, Backyard and Inside Fun for Adults and Kids (144835TUL)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (32702)
- SHARPIE Assorted Colors Permanent Marker, Fine Tip, 12 PK (32707)
- SHARPIE Permanent Marker Set, Fine Tip, Assorted Colors, PK12 (30075PP)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- SHARPIE Sharpie® Pallet Markers, Black, 12/Case (MK404BK)
- SANFORD Sanford Brands SAN37121DZ Sharpie Precision Ultra-Fine Point Markers - Black (SAN37121DZ)
- Sharpie Permanent Markers