Shop All Permanent Markers
Sharpie
Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple Twin Tip Permanent Marker, 8 PK
Mfr # 33861PP
Zoro # G6193527
product price: $15.29
/pk 8, $1.91/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple
- Tip Size Ultra Fine, Fine
- Point Type Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 33861PP
- Zoro # G6193527
- UPC # 071641338616
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Ultra Fine, Fine |
Details
Item | Twin Tip Permanent Marker |
Ink Color | Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple |
Point Type | Retractable |
Description
Marker,Sharpie,Twin Tip,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Aluminum Frame Dry erase Board (19770)
- HEY PLAY Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits (80-L0800)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- SHARPIE Red Fine Tip Permanent Marker (30102)
- SHARPIE Permanent Fine Point Marker Set, PK5 (30653PPA)
- SHARPIE Mean Streak Marking Stick, Broad Chisel Tip, White (85018)
- SHARPIE Marker, SharpiePoint, Fine, Blue (37303)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (1735791)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Red (63702)
- Sharpie Permanent Markers