Shop All Permanent Markers
Sharpie
Black, Blue, Green, Red Pen-style Permanent Marker, 36 PK
Mfr # 1921559
Zoro # G6193089
product price: $34.15
/pk 36, $0.95/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Color Assorted
- Tip Size Fine
- Barrel Type Pen Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1921559
- Zoro # G6193089
- UPC # 071641084995
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Pen-style Permanent Marker |
Ink Color | Black, Blue, Green, Red |
Color | Assorted |
Barrel Type | Pen Style |
Description
Marker,Sharpie,Fine,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4 1/2", Kraft, 25/Bundle (22XK46)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- DIXON TICONDEROGA China Marker, Blue Color Family, 12 PK (DIX00080)
- SHARPIE PRO Black/Red Chisel Tip Permanent Marker 2 pk (2018333)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- SHARPIE Flip ChartMarker, Broad Bullet Tip, Assorted Colors, PK8 (22478)
- SHARPIE Markers, Bullet Tip, 4 PK (30174PP)
- SHARPIE Black, Blue, Green, Orange, Pink, Purple, Red, Yellow Stained Fabric Markers, 8 PK (1779005)
- Sharpie Permanent Markers