Shop All Permanent Markers
This Product is Discontinued
Sharpie
Assorted Colors Permanent Marker Set, Ultra Fine Tip, 3 PK (Discontinued)
Mfr # 1735794
Zoro # G2863366
This Product is Discontinued
Key Features
- Ink Color Assorted Colors
- Tip Size Ultra Fine
- Barrel Type Original
- Marker Tip Ultra Fine
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1735794
- Zoro # G2863366
- UPC # 071641338289
- Country of Origin Korea, Republic of
- Category Permanent Markers
Dimensions
Tip Size | Ultra Fine |
Details
Item | Permanent Marker Set |
Ink Color | Assorted Colors |
Barrel Type | Original |
Marker Tip | Ultra Fine |
Standards | AP Certified Nontoxic |
Marker Set Ink Colors | Black, Blue, Red |
Marker Ink Color | Assorted Colors |
Waterproof | Yes |
Marker Cap | Capped |
Features | Retractable |
Washable | No |
Marker Set Ink Colors | Black, Blue, Red |
Description
Permanent Marker Set, Assorted, Black, Blue, Red, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.