Shop All Globe Valves
Sharpe Valves
Globe Valves, Flange x Flange, 1" Size
Mfr # 4371006950
Zoro # G808257887
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Flange x Flange
- Pipe Size - Valves 1 in
- Body Material - Valves Stainless Steel
- Valve Stem Design Rising
- Valve Handle Design Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371006950
- Zoro # G808257887
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1 in |
Inlet to Outlet Length - Valves | 7 99/100 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Flange x Flange |
Body Material - Valves | Stainless Steel |
Valve Stem Design | Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 300 |
Max. Fluid Temp. - Valves | 1,000 Degrees F |
Item | Globe Valves |
Max. Fluid Pressure - Valves | 275 psi |
Seal Material | 316 Stainless Steel |
Handle Material | Ductile Iron |
Bonnet Style | Bolted |
Shape | Straight |
Stem Material | 316 Stainless Steel |
Top of Handle to Inlet Center - Valves | 9 3/50 in |
Standards | ASME B16.34 |
Description
Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves Flange x Flange, Shape Straight, Body Material - Valves Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 7 99/100 in, Top of Handle to Inlet Center - Valves 9 3/50 in, Valve Class Class 300, Stem Material 316 Stainless Steel, Bonnet Style Bolted, Seal Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Boot, PrestoWeld, 0.53 In OD (DB-4)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME6)
- NIBCO 3/8" x 1/4" NOM C Copper Reducer (C600 3/8x1/4)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS07838)
- SHARPE VALVES Globe Valves, Flange x Flange, 3" Size (4371006890)
- SHARPE VALVES Globe Valves, Flange x Flange, 2" Size (4371006600)
- SHARPE VALVES Globe Valves, Thread x Thread, 1/2" Size (4371006130)
- SHARPE VALVES Globe Valve, Class 800, 2 In. (4371006260)
- SHARPE VALVES Globe Valves, Thread x Thread, 1" Size (4371006150)
- SHARPE VALVES Globe Valves, Flange x Flange, 8" Size (4371006920)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- Sharpe Valves Valves