Shop All Globe Valves
Sharpe Valves
Globe Valve, Class 800, 2 In.
Mfr # 4371006260
Zoro # G3410522
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type - Valves Socket x Socket
- Pipe Size - Valves 2"
- Shape - Globe Valves Tee
- Connection Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpe Valves
- MFR # 4371006260
- Zoro # G3410522
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 6-49/64" |
Inlet to Outlet Length - Valves | 6 3/4 in |
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 6 3/4 in, Top of Handle to Inlet Center - Valves 11 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In (1022-0006)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 1/2 in Pipe Size (K212A026L1100F2)
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- SLOAN Sloan 8180 Dfb Flush Valve (3790032)
- SHARPE VALVES Globe Valve, Class 800, 1/2 In. (4371006210)
- SHARPE VALVES Globe Valve, Class 800, 1/4 In., FNPT (4371006350)
- SHARPE VALVES Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- SHARPE VALVES Globe Valve, Class 800, 3/4 In. (4371006220)
- SHARPE VALVES Globe Valve, Class 800, 1-1/4 In. (4371006240)
- SHARPE VALVES Globe Valve, Class 800, 1 In., FNPT (4371006390)
- BONNEY FORGE Manual 1500 Steel Socket Weld 3/4in Globe Valve (9HL-35F-LE)
- Sharpe Valves Valves