Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 2 In., FNPT
Mfr # 4371004180
Zoro # G1433363
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material 316L Stainless Steel
- Pipe Size - Valves 2"
- Handle Type Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371004180
- Zoro # G1433363
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 5 1/8 in |
Overall Length | 5.51 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 11.14 in |
Connection Size - Side 2 | 2 in |
Description
Gate Valve, For Media Steam, Water, Body Material 316L Stainless Steel, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,120 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 160, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Lp To Ng Conversion Kit For E110C/E100Cr (804000024)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- B & K/MUELLER INDSIMPORT 34x14 BLK Hex Bushing (521-941HC)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In., FNPT (4371003800)
- SHARPE VALVES Gate Valves, 150# Flanged, 4" Size (4371004430)
- SHARPE VALVES Gate Valve, Class 800, 3/8 In., FNPT (4371003700)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., FNPT (4371004100)
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC (2012-012)
- Sharpe Valves Valves