Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1/4 In., FNPT
Mfr # 4371003680
Zoro # G1798535
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT
- Body Material Forged Carbon Steel
- Valve Stem Type Rising
- Standards API 602, ASTM A105, BS 5352, NACE MR-0175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371003680
- Zoro # G1798535
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length | 3 7/64 in |
Overall Length | 3.11 in |
Nominal Valve Size | 1/4 in |
Handle Height | 5.9 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 3, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9012)
- LASCO FITTINGS ELBOW INSERT POLY 1"" (1406010RMC)
- PARKER Fitting, 1-5/32", Brass, Compression (VS169CA-6-8)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- SHARPE VALVES Gate Valves, 300# Flanged, 3" Size (4371005220)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In. (4371003740)
- SHARPE VALVES Gate Valve, 1-1/2 In., Flange (4371004830)
- SHARPE VALVES Gate Valves, Threaded, 2" Size (4371003360)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003840)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000361506)
- Sharpe Valves Valves