Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1/2 In., Socket Weld
Mfr # 4371003420
Zoro # G1206082
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket
- Body Material Forged Carbon Steel
- Body Material - Valves Forged Carbon Steel
- Wedge Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpe Valves
- MFR # 4371003420
- Zoro # G1206082
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 3 7/64 in |
Pipe Size - Valves | 1/2" |
Overall Length | 3.11 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 6.3 in |
Connection Size - Side 1 | 1/2 in |
Description
Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 7, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In. (4371003480)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- SHARPE VALVES Gate Valve, 1-1/2 In., Flange (4371004830)
- SHARPE VALVES Gate Valve, Class 150, 2 In., Flange (4371004840)
- LEGEND VALVE 2-1/2 T-303 OSY CAST IRON GATE (116-122)
- Sharpe Valves Valves