Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1/2 In., FNPT
Mfr # 4371004080
Zoro # G2415271
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material 316L Stainless Steel
- Top of Handle to Inlet Center 5 1/8 in
- Bonnet Style Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371004080
- Zoro # G2415271
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 3 5/32 in |
Pipe Size - Valves | 1/2" |
Overall Length | 3.11 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 6.3 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Gate Valve, For Media Steam, Water, Body Material 316L Stainless Steel, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,120 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 7, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER 1/2 ODF x Chatleff Fitting (183375)
- MOEN Aerator Kit (154364)
- B&K 1/2 In. x 1-1/2 In. Schedule 80 PVC Nipple (403-015)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In. (4371003480)
- SHARPE VALVES Gate Valve, Class 800, 1 In. (4371003760)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003500)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., Socket Weld (4371003440)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., FNPT (4371004100)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder, Low Lead Brass (UP668 1/2)
- Sharpe Valves Valves