Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1/2 In.
Mfr # 4371003720
Zoro # G1688242
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Forged Carbon Steel
- Pipe Size - Valves 1/2"
- Valve Stem Type Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371003720
- Zoro # G1688242
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length | 3 7/64 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Overall Length | 3.11 in |
Handle Height | 6.3 in |
Description
Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 7, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4'PUSH FIT x 1/4 OD COMP TE (456-157NL)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003500)
- SHARPE VALVES Gate Valves, Threaded, 2" Size (4371003360)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003920)
- SHARPE VALVES Gate Valves, 150# Flanged, 4" Size (4371004430)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- Sharpe Valves Valves