Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1-1/2 In.
Mfr # 4371003920
Zoro # G1952404
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Socket
- Body Material 316L Stainless Steel
- Bonnet Style Bolted
- Pipe Size - Valves 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371003920
- Zoro # G1952404
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 5 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 9.5 in |
Connection Size - Side 1 | 1 1/2 in |
Overall Length | 4.72 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Gate Valve, For Media Steam, Water, Body Material 316L Stainless Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,120 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 100, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 40 45 Deg. PVC Elbow 1/8 Bend (PVC 02309 0800HA)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06034)
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- SHARPE VALVES Gate Valves, 600# Flanged, 3" Size (4371005710)
- SHARPE VALVES Gate Valve, Class 150, 2 In., Flange (4371004840)
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- SHARPE VALVES Gate Valve, Class 800, 1 In., FNPT (4371004120)
- LEGEND VALVE 1/2" S-400 GATE VALVE (104-473)
- Sharpe Valves Valves