Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 150, 2 In., Flange
Mfr # 4371004840
Zoro # G1884251
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material CF8M Stainless Steel
- Max. Working Steam Pressure - WSP 150 psi
- Pipe Size - Valves 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371004840
- Zoro # G1884251
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 7 in |
Overall Length | 7.01 in |
Connection Size - Side 1 | 2 in |
Handle Height | 13.03 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Handle Diameter | 7.87 in |
Description
Gate Valve, For Media Steam, Water, Body Material 316 Stainless Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material RPTFE, Handle Type Wheel, Bonnet Material Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101MB)
- ZURN Flush Valve, Toilet, 1.6 GPF (Z6000-WS1-YB-YC)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- SLOAN A3A Cp Body Sub-Asm 2-1/16 Adj Tail (0301346PK)
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- SHARPE VALVES Gate Valve, Class 800, 2 In. (4371003820)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In. (4371003380)
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- LEGEND VALVE 12" T-303 OSY CAST IRON GATE V (116-129)
- Sharpe Valves Valves