Shop All Check Valves
Sharpe Valves
Check Valve, 51 in Overall L
Mfr # 4371002130
Zoro # G908258807
product price: $8,051.99
/ea
Item requires special delivery charges. A $1,165.00 per item surcharge will be applied.
$8,051.99
Free 30-Day Returns
Key Features
- Connection Type Flanged X Flanged
- Cracking Pressure 0.06 psi
- Flow Design Single
- Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water
- Max. Temp. - Valves 1,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371002130
- Zoro # G908258807
- Country of Origin China
- Category Check Valves
Dimensions
Length | 51 in |
Pipe or Tube Size | 24 in |
Details
Connection Type | Flanged X Flanged |
Cracking Pressure | 0.06 psi |
Item | Check Valve |
Flow Design | Single |
Application - Valves | Non Corrosives, Oil, Pipeline, Steam, Water |
Max. Temp. - Valves | 1,000 Degrees F |
Max. Water Pressure - Valves | 20 psi |
Mechanism and Body Design | Swing |
Seat Material | Metal |
Item - Check Valves | Check Valve |
Body Material - Valves | Carbon Steel |
Standards | ASME B16.34, ASME Class 150 |
Valve Body Material | Steel |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 24 in, Connection Type Flanged X Flanged, Cracking Pressure 0.06 psi, Max. Temp. - Valves 1,000 Degrees F, Max. Water Pressure - Valves 20 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 51 in, Standards ASME B16.34, ASME Class 150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (701042741)
- SMITH-COOPER 3-1/2" x 2" Hex Bushing (4316000796)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048358)
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 80 (40613)
- SHARPE VALVES Check Valve, 5.51 in Overall L (4371001270)
- SHARPE VALVES Check Valve, 4.37 in Overall L (4371001240)
- SHARPE VALVES Check Valve, 2.54 in Overall L (4371000510)
- SHARPE VALVES Check Valve, 4.72 in Overall L (4371001260)
- SHARPE VALVES Check Valve, 4.37 in Overall L (4371000740)
- SHARPE VALVES 2" FNPT Carbon Steel Oil Patch Swing Check Valve (4353013720)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- Sharpe Valves Check Valves