Shop All Check Valves
Sharpe Valves
Check Valve, 3.11 in Overall L
Mfr # 4371001350
Zoro # G608258824
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Socket Weld X Socket Weld
- Standards API 602, ASME Class 800, ASTM A105N, NACE MR0-175
- Cap to Inlet Center 2 2/5 in
- Length 3 7/64 in
- Max. Temp. - Valves 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4371001350
- Zoro # G608258824
- Country of Origin China
- Category Check Valves
Dimensions
Length | 3 7/64 in |
Pipe or Tube Size | 1/4 in |
Details
Connection Type | Socket Weld X Socket Weld |
Standards | API 602, ASME Class 800, ASTM A105N, NACE MR0-175 |
Cap to Inlet Center | 2 2/5 in |
Max. Temp. - Valves | 100 Degrees F |
Application - Valves | Corrosives, Flammable, Process Piping, Toxic |
Body Material - Valves | Steel |
Flow Design | Single |
Spring Material | 316 Stainless Steel |
Seat Material | Stellite |
Max. Water Pressure - Valves | 1,975 psi |
Item | Check Valve |
Min. Temp. - Valves | -20 Degrees F |
Mechanism and Body Design | Piston |
Item - Check Valves | Check Valve |
Mounting Orientation | Horizontal, Vertical |
Valve Body Material | Steel |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Piston, Body Material - Valves Steel, Pipe or Tube Size 1/4 in, Connection Type Socket Weld X Socket Weld, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,975 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 7/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10200T)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40504)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Swing Check Valve (4353014480)
- SHARPE VALVES Check Valve, 5.51 in Overall L (4371001270)
- SHARPE VALVES Check Valve, 4.68 in Overall L (4371000560)
- SHARPE VALVES Check Valve, 3.51 in Overall L (4371000540)
- SHARPE VALVES Check Valve, 4.72 in Overall L (4371001260)
- SHARPE VALVES 2" FNPT Carbon Steel Oil Patch Swing Check Valve (4353013720)
- BONOMI 1-1/2" NPT Brass Spring Check Valve (100003-1-1/2)
- Sharpe Valves Check Valves