Shop All Pneumatic Flow Control Valves
Sharpe Valves
3/8" FNPT Carbon Steel Pneumatic Ball Valve Inline
Mfr # 4353003760
Zoro # G2548707
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Connection Type FNPT
- Pipe Size 3/8 in
- Stem Material 316 Stainless Steel
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpe Valves
- MFR # 4353003760
- Zoro # G2548707
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/4 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Female Tee NPTF, 1/8" NPT (2003 02-00)
- MONARCH DC Hydraulic Reservoir, Pwder Coat, 15in.L (500206406864)
- FOSTER Socket, Plastic/Metal Tube 0.17x1/4" (SJ8-2)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- SHARPE VALVES 1" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003820)
- SHARPE VALVES 2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003860)
- SHARPE VALVES 1-1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003840)
- SHARPE VALVES 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015800)
- SHARPE VALVES 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015780)
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In (ASV410F-03-08S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201F-N02-07S)
- Sharpe Valves Pneumatic Valves